Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111502905

  • Zoro # G9288133


product price: $20.49
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111502905
Zoro #
G9288133
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Square Size
4.85 mm
Shank Length
34.00 mm
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Size
M6
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Series
11115
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Secondary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Neutral
Secondary Material Application
All Materials
Measurement System
Metric
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H7
Primary Material Application ISO Code
M, P
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Cobalt, TiN, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.