Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111503805

  • Zoro # G9288221


product price: $25.89
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111503805
Zoro #
G9288221
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Thread Size
M8x1.25
Shank Length
37.00 mm
55% Thread Drill Size
7.10 mm
Square Size
6.05 mm
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Series
11115
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
All Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel, Steel
Thread Limit
H9
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
1.25 mm
Primary Material Application ISO Code
M, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Cobalt, TiN, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size H, Thread Limit H9, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.