Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111505705

  • Zoro # G9288413


product price: $41.19
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111505705
Zoro #
G9288413
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.25
65% Thread Drill Size
10.94 mm
Shank Length
50.00 mm
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
75% Thread Drill Size
10.78 mm
Square Size
6.98 mm
Thread Size
M12x1.25
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Grouping
Tap
Series
11115
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Limit
H5
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Neutral
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11115
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Cobalt, TiN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit H5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.