Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111600303

  • Zoro # G9289384


product price: $22.19
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1111600303
Zoro #
G9289384
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
63.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Thread Size
M4x0.7
Tap Length Standard
DIN
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
3.33 mm
55% Thread Drill Size
3.50 mm
Shank Length
40.00 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Nitride
Thread Direction
Right Hand
Tap Grouping
Tap
Series
11116
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Primary Material Application
Aluminum
Spiral Direction
Neutral
Thread Limit
D4
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11116
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.