Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111601103

  • Zoro # G9289445


product price: $36.69
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111601103
Zoro #
G9289445
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.25
Thread Length
42.00mm
65% Thread Drill Size
11.45 mm
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Square Size
6.98 mm
Thread Size
M12x1.25
Tap Length Standard
DIN
75% Thread Drill Size
11.36 mm
Shank Length
68.00 mm
Size
M12
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
11116
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Measurement System
Metric
Thread Pitch
1.25 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Class of Fit
6H
Helix Angle
0 Degrees
List Number
11116
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.