Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1111601303

  • Zoro # G9289463


product price: $38.19
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111601303
Zoro #
G9289463
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
42.00mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Shank Length
78.00 mm
65% Thread Drill Size
10.50 mm
Tap Length Standard
DIN
75% Thread Drill Size
10.30 mm
Square Size
6.98 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
11116
Extended Neck
Yes
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application
Aluminum
Thread Standard
Metric Coarse
Thread Limit
D6
Thread Pitch
1.75 mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11116

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.