Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1111700108

  • Zoro # G9289646


product price: $28.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111700108
Zoro #
G9289646
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
56.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
Tap Length Standard
DIN
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Shank Length
38.00 mm
Square Size
2.79 mm
65% Thread Drill Size
#38
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Series
11117
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M
Tap Shank Standard
ANSI
Thread Limit
D3
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Pitch
0.50 mm
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11117

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Vanadium High Speed Steel, V, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.