Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1115710001

  • Zoro # G9283522


product price: $48.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710001
Zoro #
G9283522
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.00mm
Tap Thread Size
M2.5-0.45
Thread Length
13.00mm
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
Square Size
2.79 mm
Shank Length
31.00 mm
55% Thread Drill Size
#44
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
65% Thread Drill Size
2.10 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
344NI
Measurement System
Metric
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S3
Thread Pitch
0.45 mm
Primary Material Application
Nickel, Titanium
Thread Limit
D3
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
344NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 45 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.