Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115710201

  • Zoro # G3699437


product price: $39.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710201
Zoro #
G3699437
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
65% Thread Drill Size
3.40 mm
Shank Length
28.00 mm
55% Thread Drill Size
3.50 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Thread Size
M4x0.7
Square Size
3.32 mm
75% Thread Drill Size
3.30 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
344NI
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, S3
Extended Neck
Yes
Primary Material Application
Nickel, Titanium
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344NI

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.