Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115710208

  • Zoro # G9283556


product price: $36.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115710208
Zoro #
G9283556
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
55% Thread Drill Size
3.50 mm
Shank Length
28.00 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Square Size
3.32 mm
65% Thread Drill Size
3.40 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
344NI
Extended Neck
Yes
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Thread Limit
D4
Thread Pitch
0.70 mm
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
344NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.