Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115710308

  • Zoro # G9283565


product price: $37.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115710308
Zoro #
G9283565
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M5-0.8
Thread Length
22.00mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
3.86 mm
Shank Length
38.00 mm
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Series
344NI
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S3
Thread Limit
D4
Extended Neck
Yes
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
0.80 mm
Helix Angle
0 Degrees
List Number
344NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, TiCN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.