Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115710401

  • Zoro # G3738165


product price: $50.49
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115710401
Zoro #
G3738165
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Tap Thread Size
M6-1
Thread Length
25.00mm
Thread Size
M6x1
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Square Size
4.85 mm
Shank Length
29.00 mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
344NI
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S3
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Thread Limit
D5
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00 mm
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Standard
Metric Coarse
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344NI

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.