Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1115710408

  • Zoro # G9283574


product price: $47.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115710408
Zoro #
G9283574
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
3/64 in
Square Size
4.85 mm
Shank Length
29.00 mm
75% Thread Drill Size
5.00 mm
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
344NI
Secondary Material Application ISO Code
H, M, S3
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Thread Limit
D5
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Standard
Metric Coarse
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344NI

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.