Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115710701

  • Zoro # G3705423


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115710701
Zoro #
G3705423
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1.5
Square Size
7.26 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
42.00 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
344NI
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Pitch
1.50 mm
Thread Standard
Metric Coarse
Thread Limit
D6
Primary Material Application ISO Code
S
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
344NI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.