Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115810308

  • Zoro # G3729686


product price: $37.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115810308
Zoro #
G3729686
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M5-0.8
Thread Length
22.00mm
Shank Length
38.00 mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
344TI
Thread Limit
D4
Primary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Thread Pitch
0.80 mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
344TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, TiCN, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.