Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115810408

  • Zoro # G3625526


product price: $57.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115810408
Zoro #
G3625526
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Tap Thread Size
M6-1
Thread Length
25.00mm
65% Thread Drill Size
13/64 in
Shank Length
29.00 mm
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Square Size
4.85 mm
Size
M6
Pitch Diameter Limit
D8

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.