Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1115810608

  • Zoro # G3686024


product price: $71.69
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115810608
Zoro #
G3686024
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
Thread Size
M10x1.25
65% Thread Drill Size
8.90 mm
Shank Length
42.00 mm
Drill Bit Size
8.70 mm, 8.78 mm, 8.86 mm, 8.94 mm, 9.03 mm
55% Thread Drill Size
9.10 mm
Square Size
7.26 mm
75% Thread Drill Size
0.3438 in
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Series
344TI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, M, P
Thread Limit
D5
Thread Pitch
1.25 mm
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
344TI
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.