Spiral Point Tap Plug, 3 Flutes
Mfr # 1213201
Zoro # G2773648
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1213201
Zoro #
G2773648
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Shank Length
1 13/32 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Size
#8
Pitch Diameter Limit
H4
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.