Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1221800

  • Zoro # G9666693


product price: $14.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221800
Zoro #
G9666693
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Shank Length
1 21/32 in
55% Thread Drill Size
11/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Square Size
0.2860 in
Thread Size
3/8"-24
65% Thread Drill Size
R
75% Thread Drill Size
8.50 mm
Size
3/8
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Series
105
Thread Limit
H1
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.