Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1230205

  • Zoro # G0627273


product price: $15.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230205
Zoro #
G0627273
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2.500"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1910 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Shank Length
1 9/16 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Thread Size
1/4"-20

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiN
List Number
105
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
105
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
20
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.