Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1232401

  • Zoro # G2890133


product price: $19.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232401
Zoro #
G2890133
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Square Size
0.2750 in
Thread Size
1/2"-13
Shank Length
1 31/32 in
75% Thread Drill Size
0.4219 in
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
105
Shank Type - Machining
Straight
Threads per Inch
13
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Spiral Direction
Neutral
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNC
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.