Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1233405

  • Zoro # G0627370


product price: $51.99
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1233405
Zoro #
G0627370
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3.810"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
55% Thread Drill Size
14.80 mm
Square Size
0.3600 in
75% Thread Drill Size
14.50 mm
Thread Size
5/8"-18
Shank Length
2 7/32 in
65% Thread Drill Size
37/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
105
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
105
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.