Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1233605

  • Zoro # G0627352


product price: $66.19
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1233605
Zoro #
G0627352
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.697"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.250"
Thread Length
2"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
Shank Length
2 17/32 in
Square Size
0.4420 in
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
105
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
105
Threads per Inch
10
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.