Spiral Point Tap, Plug 3 Flutes
Mfr # 1241605
Zoro # G0627361
product price: $17.19
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1241605
Zoro #
G0627361
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2.940"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
Pitch Diameter Limit
H5
Square Size
0.2860 in
Shank Length
1 21/32 in
Thread Size
3/8"-16
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
65% Thread Drill Size
P
75% Thread Drill Size
0.3125 in
55% Thread Drill Size
8.40 mm
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.