Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 12500200

  • Zoro # G9309806


product price: $41.89
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12500200
Zoro #
G9309806
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.429"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Pitch Diameter Limit
H4
Tap Thread Size
7/16"-14
Shank Length
2 7/64 in
Thread Size
7/16"-14
Square Size
0.3220 in
75% Thread Drill Size
U
65% Thread Drill Size
V
55% Thread Drill Size
W

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
STI Tap
Number of Pieces
1
List Number
125
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
125
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Thread Standard
UNC
Primary Material Application
All Materials
Threads per Inch
14
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H4
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Material Grade - Machining
125
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.