Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 12501600

  • Zoro # G9309946


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12501600
Zoro #
G9309946
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
5/8"-18
Thread Length
2"
Pitch Diameter Limit
H4
Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Shank Length
2 29/64 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Square Size
0.4050 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
125
Tap Grouping
STI Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
125
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Spiral Direction
Neutral
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Coolant Fed
Non-Coolant Through
Material Grade - Machining
125
Threads per Inch
18
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.09 in, Tap Chamfer Plug, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.