Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 12701200

  • Zoro # G9310402


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12701200
Zoro #
G9310402
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
15.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
108.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M18-2.5
Thread Length
51.00mm
Square Size
13.28 mm
Thread Size
M18x2.5
65% Thread Drill Size
5/8 in
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Shank Length
71.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
127
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
127
Shank Type - Machining
Straight
Material Grade - Machining
127
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Thread Limit
D5
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric, Overall Length 119 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 33 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.