Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 12701300

  • Zoro # G9310411


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12701300
Zoro #
G9310411
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
19.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
56.00mm
Tap Thread Size
M20-2.5
Pitch Diameter Limit
D5
Square Size
14.48 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50 mm
Shank Length
76.00 mm
55% Thread Drill Size
18.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
127
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
127
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Primary Material Application
All Materials
Thread Limit
D5
Shank Type - Machining
Straight
Thread Pitch
2.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
127
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 124 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 33 mm, Tap Chamfer Plug, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.