Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1306301208

  • Zoro # G9282262


product price: $39.99
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1306301208
Zoro #
G9282262
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Shank Length
1 19/32 in
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Thread Size
5/16"-24
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13063
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13063

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.