Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1316300308

  • Zoro # G9282375


product price: $36.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1316300308
Zoro #
G9282375
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.7
Thread Length
19.00mm
Square Size
3.33 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
65% Thread Drill Size
3.40 mm
Shank Length
36.00 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Series
13163
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, P
Measurement System
Metric
Thread Limit
D4
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application
Titanium
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
13163

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 55 mm, Powdered Metal, V, Thread Length 8 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.