Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 15480

  • Zoro # G9292841


product price: $29.89
/ea

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15480
Zoro #
G9292841
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
82.00mm
Thread Length
38.00mm
Shank Dia.
8.50mm
Tap Thread Size
M12-1.75
Square Size
0.4210 in
Thread Size
M12x1.75
Shank Length
1 3/8 in
Tap Length Standard
JIS
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
JIS
Threads per Inch
19
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
122
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 82 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.