Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 15593

  • Zoro # G9292902


product price: $57.69
/ea

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15593
Zoro #
G9292902
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
48.00mm
Tap Thread Size
M18-2.5
55% Thread Drill Size
16.20 mm
Square Size
14.00 mm
75% Thread Drill Size
15.50 mm
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Thread Size
M18x2.5
Tap Length Standard
JIS
65% Thread Drill Size
5/8 in
Shank Length
45.00 mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Series
122
Extended Neck
Yes
Thread Pitch
2.50 mm
Tap Shank Standard
JIS
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
122

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.