Spiral Point Tap, Plug 3 Flutes
Mfr # 15601
Zoro # G9292911
product price: $69.59
/eaKey Features
Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15601
Zoro #
G9292911
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
95.00mm
Tap Thread Size
M18-1.5
Thread Length
45.00mm
75% Thread Drill Size
16.50 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Shank Length
45.00 mm
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Thread Size
M18x1.5
Square Size
14.00 mm
Tap Length Standard
JIS
Size
M18
Pitch Diameter Limit
Not Rated
Description
Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.