Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 15629

  • Zoro # G9292927


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
15.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15629
Zoro #
G9292927
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
15.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M20-2.5
Thread Length
48.00mm
Tap Length Standard
JIS
55% Thread Drill Size
18.20 mm
Drill Bit Size
17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
Square Size
15.00 mm
65% Thread Drill Size
45/64 in
Shank Length
47.00 mm
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
JIS
Spiral Direction
Neutral
Series
122
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
122
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 105 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 37 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.