Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 15673

  • Zoro # G9292954


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15673
Zoro #
G9292954
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.00mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
120.00mm
Tap Thread Size
M24-3
Thread Length
56.00mm
Tap Length Standard
JIS
Square Size
18.00 mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Drill Bit Size
20.88 mm, 21.08 mm, 21.27 mm, 21.47 mm, 21.66 mm
75% Thread Drill Size
0.8281 in
55% Thread Drill Size
55/64 in
Shank Length
54.00 mm
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
JIS
Thread Pitch
3.00 mm
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Series
122
Measurement System
Metric
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
122
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 120 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit OH2, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.