Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1594000

  • Zoro # G3661183


product price: $17.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1594000
Zoro #
G3661183
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
55% Thread Drill Size
W
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
75% Thread Drill Size
U
65% Thread Drill Size
V
Square Size
0.2420 in
Shank Length
1 13/16 in
Thread Size
7/16"-14
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Series
105H
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105H

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B+, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.