Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651000708

  • Zoro # G7547407


product price: $33.79
/ea

Key Features

Shank Dia.
6.40mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651000708
Zoro #
G7547407
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.40mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
30.00mm
Tap Thread Size
M6-0.75
65% Thread Drill Size
5.45 mm
Thread Size
M6x0.75
Shank Length
50.00 mm
Square Size
4.85 mm
55% Thread Drill Size
5.45 mm
Drill Bit Size
5.22 mm, 5.27 mm, 5.32 mm, 5.37 mm, 5.41 mm
Tap Length Standard
DIN
75% Thread Drill Size
5.25 mm
Size
M6
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
16510
Thread Standard
Metric Fine
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D4
Thread Pitch
0.75 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Powdered Metal, V, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.