Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004308

  • Zoro # G0223507


product price: $31.49
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1651004308
Zoro #
G0223507
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
56.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M3.5-0.6
Thread Length
7.00 mm
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm
Thread Size
M3.5x0.6
Tap Length Standard
DIN
65% Thread Drill Size
#31
Shank Length
36.00 mm
Square Size
2.79 mm
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
16510
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
Series
16510
Cutting Direction - Machining
Right Hand
Thread Pitch
0.60 mm
Thread Limit
D3
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Powdered Metal, V, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.