Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004508

  • Zoro # G0223321


product price: $33.69
/ea

Key Features

Shank Dia.
49.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M4.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004508
Zoro #
G0223321
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
49.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
70.00mm
Tap Thread Size
M4.5-0.75
Thread Length
9.00 mm
65% Thread Drill Size
5/32 in
Shank Length
45.00 mm
Tap Length Standard
DIN
Drill Bit Size
3.72 mm, 3.77 mm, 3.82 mm, 3.87 mm, 3.92 mm
75% Thread Drill Size
#25
Thread Size
M4.5x0.75
Square Size
3.86 mm
55% Thread Drill Size
5/32 in
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Series
16510
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Thread Pitch
0.75 mm
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, Powdered Metal, V, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size #25, Thread Limit D4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.