Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004708

  • Zoro # G0223470


product price: $48.89
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004708
Zoro #
G0223470
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M7-0.75
Thread Length
11.00 mm
55% Thread Drill Size
6.40 mm
Square Size
6.05 mm
Tap Length Standard
DIN
65% Thread Drill Size
6.40 mm
Shank Length
50.00 mm
Thread Size
M7x0.75
75% Thread Drill Size
D
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Series
16510
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Thread Limit
D4
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Thread Pitch
0.75 mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M7x0.75, Metric, Overall Length 80 mm, Powdered Metal, V, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size D, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.