Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004808

  • Zoro # G0223443


product price: $39.69
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004808
Zoro #
G0223443
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M7-1
Thread Length
12.00 mm
Shank Length
50.00 mm
Square Size
6.05 mm
Thread Size
M7x1
55% Thread Drill Size
D
65% Thread Drill Size
C
Tap Length Standard
DIN
75% Thread Drill Size
C
Drill Bit Size
5.96 mm, 6.03 mm, 6.09 mm, 6.16 mm, 6.22 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16510
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.00 mm
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size C, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.