Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651004908

  • Zoro # G0223489


product price: $46.29
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004908
Zoro #
G0223489
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M8-0.75
Thread Length
15.00 mm
Tap Length Standard
DIN
Square Size
6.05 mm
Shank Length
50.00 mm
75% Thread Drill Size
0.2862 in
65% Thread Drill Size
0.2902 in
Thread Size
M8x0.75
Drill Bit Size
7.22 mm, 7.27 mm, 7.32 mm, 7.37 mm, 7.41 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric Fine
List Number
16510
Cutting Direction - Machining
Right Hand
Series
16510
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D4
Spiral Direction
Neutral
Thread Pitch
0.75 mm
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 0.2862 in, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.