Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651005008

  • Zoro # G0223498


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M9
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651005008
Zoro #
G0223498
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Size
M9
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
#0-80
Thread Length
14.00 mm
Square Size
7.26 mm
Tap Length Standard
DIN
Shank Length
55.00 mm
Thread Size
M9x0.75
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNF
Series
16510
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Pitch
0.75 mm
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M9x0.75, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 14 mm, Thread Limit D4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.