Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1651005508

  • Zoro # G0223522


product price: $61.19
/ea

Key Features

Shank Dia.
8.20mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M11
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651005508
Zoro #
G0223522
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.20mm
Tap Size
M11
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M11-1
Thread Length
18.00 mm
Thread Size
M11x1
Tap Length Standard
DIN
Shank Length
61.00 mm
Square Size
6.15 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric
Series
16510
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Thread Limit
D5
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M11x1, Metric, Overall Length 90 mm, Powdered Metal, V, Right Hand, Thread Length 18 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.