Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1651504008

  • Zoro # G7537284


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504008
Zoro #
G7537284
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Thread Size
5/8"-11
Thread Length
1-9/16"
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Thread Size
5/8"-11
Tap Length Standard
DIN
Shank Length
2 3/4 in
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
55% Thread Drill Size
14.20 mm
Square Size
0.3590 in
Size
5/8
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
16515
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
11
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Powdered Metal, V, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.