Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1651504408

  • Zoro # G7623725


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504408
Zoro #
G7623725
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
125.00mm
Thread Length
1-23/32"
Tap Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
55% Thread Drill Size
17.20 mm
Tap Length Standard
DIN
Square Size
0.4420 in
65% Thread Drill Size
16.90 mm
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Shank Length
3 3/16 in
Size
3/4
Pitch Diameter Limit
H5

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.