Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1651504508

  • Zoro # G8577414


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651504508
Zoro #
G8577414
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
125.00mm
Tap Thread Size
3/4"-10
Thread Length
1-23/32"
Tap Length Standard
DIN
Square Size
0.4420 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
55% Thread Drill Size
17.20 mm
Shank Length
3 3/16 in
65% Thread Drill Size
16.90 mm
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI, DIN
Series
16515
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
10
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.