Spiral Point Tap, Plug 3 Flutes
Mfr # 1651506808
Zoro # G0223242
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.542"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
11/16"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1651506808
Zoro #
G0223242
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4.330"
Thread Length
1.200"
Tap Thread Size
11/16"-24
Tap Length Standard
DIN
Square Size
0.4050 in
Shank Length
2 19/32 in
Thread Size
11/16"-24
Pitch Diameter Limit
H4
Description
Spiral Point Tap, Thread Size 11/16 In.-24, UNEF, Overall Length 4 21/64 in, Powdered Metal, V, Right Hand, Thread Length 1 13/64 in, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.