Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653001208

  • Zoro # G0224627


product price: $56.99
/ea

Key Features

Shank Dia.
3.60mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1653001208
Zoro #
G0224627
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
100.00mm
Thread Length
7.30mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.35
Thread Size
M3x0.35
55% Thread Drill Size
2.75 mm
65% Thread Drill Size
2.70 mm
Shank Length
80.00 mm
75% Thread Drill Size
2.65 mm
Square Size
2.79 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
16530
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16530
Thread Pitch
0.35mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Thread Standard
Metric Fine
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Tap Type
Spiral Point
Thread Limit
D3
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16530
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M3x0.35, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.