Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1653001508

  • Zoro # G0224371


product price: $49.79
/ea

Key Features

Shank Dia.
29.00mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653001508
Zoro #
G0224371
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
100.00mm
Thread Length
8.70mm
Tap Thread Size
M3.5-0.6
Pitch Diameter Limit
D3
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
65% Thread Drill Size
2.99 mm
Shank Length
77.00 mm
Square Size
2.79 mm
75% Thread Drill Size
2.92 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
16530
Tap Finish
V
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16530
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Pitch
0.60mm
Tap Type
Spiral Point
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Material Grade - Machining
16530
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D3
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M3.5x0.6, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.